Shop All Fluorescent Linear Lamps
Fellowes
UVC Lamps, 9,000 hr Bulb Rated Life, PK3
Mfr # 100016527
Zoro # G011118838
product price: $57.25
/pk 3, $19.08/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Manufacturer Model Number Array AR1 UVC
- Germicidal Efficiency 99 %
- Number of Bulbs 3
- Bulb Length 16 1/8 in
- Bulb Rated Life 9,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 100016527
- Zoro # G011118838
- UPC # 043859794768
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Bulb Length | 16 1/8 in |
Details
Item | UVC Lamps |
Compatible Manufacturer Model Number | Array AR1 UVC |
Germicidal Efficiency | 99 % |
Number of Bulbs | 3 |
Bulb Rated Life | 9,000 hr |
Description
UVC Lamps, Bulb Length 16 1/8 in, Compatible Manufacturer Model Number Array AR1 UVC, Number of Bulbs 3, Bulb Rated Life 9,000 hr, Germicidal Efficiency 99 Percent, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/830)
- ILC Replacement for Bulbrite 646350 replacement light bulb lamp 2 Pack (646350 BULBRITE)
- ILC Replacement for GE General Electric G.E 15199 replacement light bulb lamp, 2PK (15199 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zadro Max110 replacement light bulb lamp (MAX110 ZADRO)
- ILC Replacement for Spectroline Ble-6254s replacement light bulb lamp (BLE-6254S SPECTROLINE)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Osram Sylvania Fo96/850/Eco, 24PK (FO96/850/ECO)
- ILC Replacement for Biozone Icezone X 30 replacement light bulb lamp (ICEZONE X 30 BIOZONE)
- ILC Replacement for Germicidal Self Ballasted 15W replacement light bulb lamp (SELF BALLASTED 15W GERMICIDAL)
- ILC Replacement For Dynatrap 3 7W UvLight Bulb Lamp 2 Pack (2PAK:WX-L585-3)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- ILC Replacement for Steril-aire 20000200 replacement light bulb lamp (20000200 STERIL-AIRE)
- Fellowes Fluorescent Linear Lamps