Shop All Keyboard and Mouse Trays & Covers
Fellowes
Tray, Keyboard, Compact, Black
Mfr # FEL8017801
Zoro # G4498168
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric; Foam; Rubber; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL8017801
- Zoro # G4498168
- UPC # 043859598465
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Details
Item | Tray,Keyboard,Compact,Black |
Color | Black |
Material | Fabric; Foam; Rubber; Steel |
Description
Tray,Keyboard,Compact,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 5Ah 12V F1 Sealed Lead Acid Battery (PC5-12F1)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2450)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Bright Way BW1250 F2 (MAX3973833)
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- Black (PDU-TSTRIP-2.4A-6P-2U-BK)
- FELLOWES Keyboard Manager, Black (8060101)
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- FELLOWES Tray, Keyboard Manager, Black (FEL8038301)
- FELLOWES Drawer, Keyboard, Manager, Black/Silver (9140301)
- FELLOWES Drawer, Articulating, Manager (93841)
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. (8017801)
- 3M Adj Keyboard Tray, 23" Track Platform (AKT90LE)
- Fellowes Keyboard and Mouse Trays & Covers