Shop All Laminating Pouches and Film
Fellowes
Thermal Laminating Pouches, 5 mil, 11.5" x 17.5", Matte Clear, PK100
Mfr # 5746001
Zoro # G4595794
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 11.5 in x 17.5 in
- Length 17.5"
- Width 11.5"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5746001
- Zoro # G4595794
- UPC # 43859734351
- Country of Origin Viet Nam
- Category Laminating Pouches and Film
Dimensions
Roll Size | 11.5 in x 17.5 in |
Length | 17.5" |
Width | 11.5" |
Size | 11.5 x 17.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 5 mil |
Application | Document |
Weight | 9.61 lbs |
Color | Clear |
For Use With | Thermal Lamination |
Finish | Matte |
Supply Format | Pouch |
Description
Fellowes® Thermal Laminating Pouches, 5 mil, 11.5" x 17.5", Matte Clear, 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Specialty Stamp, Pre-Inked "OK", 5/8", Blue Ink (XST11357)
- A2Z SCILAB Chrome Lister Bandage Scissors 7.25" (18.4cm), Stainless Steel (A2Z-ZR041)
- START INTERNATIONAL 9.8" x 5.4" Low-Volume Non-Adhesive Material Cutter with Safety Guard (ZCM2500)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100 (5743301)
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 3mil, 9x11.5, Clr, PK150 (5200509)
- FELLOWES Laminating Pouches, 3-7/8x2-5/8, Id, PK25 (52033)
- FELLOWES Laminating Pouches, 4 1/4x2.5, Tag, PK50 (52034)
- FELLOWES Laminating Pouch, Menu, 3 mil, PK25 (52011)
- FELLOWES Laminating Pouch, Card, 5 mil, PK100 (52031)
- FELLOWES Thermal Laminating Pouches, 3 mil, 9" x 11.5", Matte Clear, PK50 (5744301)
- Fellowes Laminating Pouches and Film