Shop All Binding Covers
Fellowes
Thermal Binding Covers, 60 Sh, 11x8.5, PK10
Mfr # FEL5222701
Zoro # G6348539
product price: $16.29
/pk 10, $1.63/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Color Clear
- Thickness 5 mil
- Material PVC
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5222701
- Zoro # G6348539
- UPC # 043859570881
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Details
Item | Binding Covers |
Color | Clear |
Thickness | 5 mil |
Material | PVC |
Window | No |
Corners | Square Corners |
Product Type | Thermal Binding Covers,60 Sh,11x8.5,PK10 |
Finish | Matte Back |
Features | 30-Sheet Capacity—1/8" diameter. |
Capacity | 1/8" |
Weight | 0.807 lbs |
Texture/Design | Linen Texture |
Sheet Capacity Range | 16 to 30 |
Back Cover Color | Black |
Binding System Compatibility | Thermal Binding Machines |
Sheet Type | Unpunched |
Corner Type | Square |
Punches Included | Punches Not Included |
Compatible Product Type | Thermal Binding Machines |
Description
Binding Covers, Material PVC, Color Clear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART LABEL PROTECTORS CLEAR VINYL 4X1.5 IN ROLL OF 500 (1371579)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Fine, Black Ink, Dozen (32210)
- UHU Stic Permanent Glue Stick, 0.29 oz, Dries Clear (99648)
- AMERIMAX HOME PRODUCTS Amerimax 6911435 Trim Coil, 50 ft L, Aluminum, Black/White (6911435)
- FELLOWES Fellowes 52137 Classic Grain Texture Binding System Covers 8 3/4 x 11 1/4 White 200 per Pack (52137)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- FELLOWES Plastic Comb Bindings, 5/16" Diameter, 40 Sheet Capacity, White, 100PK (52508)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- FELLOWES Thermal Binding Cover, 1/16", 11x8.5, PK10 (FEL5225301)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- Fellowes Binding Covers