Shop All Binding Covers
Fellowes
Thermal Binding Covers, 3/8", 11x8.5, PK10
Mfr # FEL5257001
Zoro # G6179638
product price: $21.75
/pk 10, $2.18/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Color Clear
- Thickness 5 mil
- Material PVC
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5257001
- Zoro # G6179638
- UPC # 043859570935
- Country of Origin Netherlands
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | Thermal Binding Covers,3/8",11x8.5,PK10 |
Color | Clear |
Thickness | 5 mil |
Material | PVC |
Window | No |
Corners | Square Corners |
Features | 240-Sheet Capacity—1" diameter. |
Finish | Matte Back |
Weight | 0.7 lbs |
Capacity | 1" |
Sheet Capacity Range | 181 to 240 |
Binding System Compatibility | Thermal Binding Machines |
Back Cover Color | Black |
Sheet Type | Unpunched |
Texture/Design | Linen Texture |
Description
Thermal Binding Covers,3/8 In.,11x8.5,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- AT-A-GLANCE At-A-Glance® Visitor Registration Book, 8-7/8" x 11-7/16", Black Cover, 60 Sheets/Pad (8058005)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493T96)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK108 (58506BD)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK200 (52138)
- FELLOWES Exec Leather-Like Presentation Cover, Round, 11.25 x 8.75, Navy, PK50 (52145)
- FELLOWES Plastic Binding, 0.5", 90 Sheet, Blk, PK100 (52326)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK50 (52146)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- SIRCLE Binding Covers, Leatherette, Black, PK100 (1330549A)
- Fellowes Binding Covers