Shop All Binding Covers
Fellowes
Thermal Bind Cover, .5", 11x8.5, PK10
Mfr # FEL5222801
Zoro # G6348520
product price: $15.49
/pk 10, $1.55/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Thickness 5 mil
- Color Clear
- Material PVC
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5222801
- Zoro # G6348520
- UPC # 043859570898
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | Thermal Bind Cover,.5",11x8.5,PK10 |
Thickness | 5 mil |
Color | Clear |
Material | PVC |
Window | No |
Corners | Square Corners |
Product Type | Thermal Bind Cover,.5",11x8.5,PK10 |
Features | 60-Sheet Capacity—1/4" diameter. |
Capacity | 1/4" |
Finish | Matte Back |
Weight | 0.818 lbs |
Sheet Type | Unpunched |
Texture/Design | Linen Texture |
Sheet Capacity Range | 31 to 60 |
Back Cover Color | Black |
Binding System Compatibility | Thermal Binding Machines |
Description
Thermal Bind Cover,.5 In.,11x8.5,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 14x14x10 in (55NM55)
- OHAUS Calibration Weight, 10g, Stainless Steel (80850121)
- PENTEL Icy Mechanical Pencil, Smoke, PK24 (AL25TASW-SPR)
- CANON Cartridge 055H High Capacity Black Toner 7.6K YLD (3020C001)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- FELLOWES Thermal Binding Covers, 60 Sh, 11x8.5, PK10 (FEL5222701)
- FELLOWES Binding Cover, Letter, Black, PK25 (5224901)
- FELLOWES Binding, Plas, 1", Black, PK10 (52383)
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 25/BX, Black PK (GBC4090022)
- Fellowes Binding Covers