Shop All Binding Covers
This Product is Discontinued
Fellowes
Thermal Bind Cover, 1/8", White, PK10 (Discontinued)
Mfr # 52220
Zoro # G6348557
This Product is Discontinued
Key Features
- Size 11 x 8.5
- Color Clear
- Thickness 5 mil
- Material PVC
- Corners Square Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52220
- Zoro # G6348557
- UPC # 077511522208
- Country of Origin Netherlands
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | Binding Systems Covers |
Color | Clear |
Thickness | 5 mil |
Material | PVC |
Corners | Square Corners |
Window | No |
Capacity | 1/8" |
Weight | 0.771 lbs |
Finish | Glossy Back |
Features | 30-Sheet Capacity—1/8" diameter. |
Binding System Compatibility | Thermal Binding Machines |
Texture/Design | Smooth |
Sheet Capacity Range | 16 to 30 |
Sheet Type | Unpunched |
Back Cover Color | White |
Description
Thermal Bind Cover,1/8 In.,White,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.