Shop All Binding Covers
Fellowes
Thermal Bind Cover, 1/16", 11x8.5, PK10
Mfr # FEL5256601
Zoro # G6179656
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Thickness 5 mil
- Color Clear
- Material PVC
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5256601
- Zoro # G6179656
- UPC # 043859570911
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | Binding Systems Covers |
Thickness | 5 mil |
Color | Clear |
Material | PVC |
Window | No |
Corners | Square Corners |
Features | 120-Sheet Capacity—1/2" diameter. |
Finish | Matte Back |
Weight | 0.7 lbs |
Application | Document |
Capacity | 1/2" |
Texture/Design | Linen Texture |
Binding System Compatibility | Thermal Binding Machines |
Sheet Capacity Range | 91 to 120 |
Back Cover Color | Black |
Sheet Type | Unpunched |
Description
Thermal Bind Cover,1/16 In.,11x8.5,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- EXPO Dry Erase Marker Set, Fine Tip, Assorted Colors PK8 Low Odor (86601)
- GREAT PAPERS Certificate, Shooting Stars Design, PK15 (038953)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- FELLOWES Cover, Bnd, Ltr, 25/Pk, Frs Pk (FEL5224301)
- FELLOWES Binding Cover, Clr, 8-1/2x11 In., PK100 (5293701)
- FELLOWES Thermal Binding Covers, 3/8", 11x8.5, PK10 (FEL5257001)
- FELLOWES Thermal Binding Cover, 30 Sh, 11x8.5, PK10 (FEL5256801)
- FELLOWES Plastic Binding, 0.5", 90 Sheet, Blk, PK100 (52326)
- FELLOWES Binding, Plas, 1/4", Black, PK25 (52320)
- FELLOWES Plastic Binding, 0.5", 90 Sh, Blue, PK100 (52501)
- Fellowes Binding Covers