Shop All Power Strips
This Product is Discontinued
Fellowes
Surge Protector, 6 Outlet, 15ft, Platinum (Discontinued)
Mfr # 99036
Zoro # G6179050
This Product is Discontinued
Key Features
- Number of Outlets 6
- Color Platinum
- Cord Length 6 ft.
- Max. Amps 15A
- Mounting Style Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 99036
- Zoro # G6179050
- UPC # 077511990366
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Details
Item | Surge Protector |
Number of Outlets | 6 |
Color | Platinum |
Max. Amps | 15A |
Mounting Style | Wall |
Description
Surge Protector,6 Outlet,15ft,Platinum, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.