Shop All Elbow and Wrist Braces
Fellowes
Support, Wrist, Lattice
Mfr # 9549801
Zoro # G0063679
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray/White Lattice Pattern
- Material LYCRA®
- Width 18.12"
- Depth 3.18"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9549801
- Zoro # G0063679
- UPC # 043859716265
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Width | 18.12" |
Depth | 3.18" |
Height | 1" |
Details
Item | PlushTouch(TM) Wrist Rest w/FoamFusion(TM) Technology |
Color | Gray/White Lattice Pattern |
Material | LYCRA® |
Weight | 0.5 lbs |
Description
PlushTouch(TM) Wrist Rest w/FoamFusion(TM) Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO MOVABLE ANTI-FATIGUE MAT LG (SAF2111BL)
- CONDOR Safety Vest, Yellow/Green, 4XL/5XL (491T12)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- LACROSSE Size 13 Men's Steel Hip Wader, Black (24509099)
- FELLOWES Wrist Support, Microban, Graphite/Black (9175101)
- IMPACTO Elbow Support, Pull On, Black, M (TS22830)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, M (651)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Blue (4020)
- ALLEGRO INDUSTRIES Allegro Rist-Rap w/ Thumb Wrist Support, Black (7211-03)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- CONDOR Wrist Support, XL, Ambidextrous, Black (3RXU7)
- Fellowes Elbow and Wrist Braces