Shop All Laminating Pouches and Film
Fellowes
SuperQuick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 100PK
Mfr # 5245801
Zoro # G203445933
product price: $42.59
/pk 100, $0.43/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5245801
- Zoro # G203445933
- UPC # 43859629671
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9" x 11.5" |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 3 mil |
Color | Clear |
Finish | Gloss |
For Use With | Thermal Lamination |
Application | Document |
Weight | 2.648 lbs |
Supply Format | Pouch |
Description
Protect precious memories and important papers, while giving frequently referenced documents added durability. High transparency ensures professional results. Side-insert design delivers faster lamination performance. Works with any thermal laminating machine.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGRL2P0202)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, RD Barrel/Ink PK (PAP8420152)
- BRAND MANAGEMENT GROUP Hp Everydaymattpolypropylene42X100(2Pk) (CH025A)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- FELLOWES Laminator Cleaning Sheets, 8.5x11, PK10 (5320603)
- FELLOWES Laminating Pouches, 3mil, 11.5x9, PK100 (52454)
- FELLOWES Laminating Pouch, 5mil, 3-7/8x2-5/8, PK100 (FEL52015)
- FELLOWES Laminating Pouch, Legal, 5 mil, PK100 (52045)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK100 (5743501)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (377968)
- Fellowes Laminating Pouches and Film