Shop All Office Staples
Fellowes
Standard Full Strip Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000
Mfr # 5009501
Zoro # G901860564
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 0.25"
- For Use With Standard Staplers; Fellowes® Lyra 3-in-1 Binding Machine
- Collation Type Full-Strip
- Color Silver
- Sheet Capacity 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5009501
- Zoro # G901860564
- UPC # 43859762170
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Size | 0.5" |
Length | 0.25" |
Details
For Use With | Standard Staplers; Fellowes® Lyra 3-in-1 Binding Machine |
Collation Type | Full-Strip |
Color | Silver |
Sheet Capacity | 30 |
Material | Steel |
Item | Staples |
Capacity | 30 |
Finish | Chrome |
Weight | 0.5 lbs |
Gauge | 20 ga |
Staples per Strip/Cartridge | 50 |
Description
0.25" size staples for use in all standard staplers. Up to 30-sheet capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Fabrikoid, 3-3/4" x 6-1/2" Size (970F-M)
- ROADPRO 1.75" Self-Adhesive Metal Handy Hook (HANDYHOOKCD)
- TRIMACO EasyMask Trim Masking Paper, 180 ft L, 12 in W, Brown (12912)
- BETTER OFFICE PRODUCTS Christmas/Holiday Greeting Cards & Envs, 4in. x 6in. Gold and Metallic Foil, Blank Inside, 100PK (64590)
- FELLOWES Staples, f/Lyra 3-in-1 Binding Center, 1/4", 5000/PK, Silver PK (FEL5009501)
- BOSTITCH Staples, Chslpnt, 13/16", 1000 (STCR130XHC)
- PRIMESOURCE BUILDING PRODUCTS Grip-Rite Collated Staple, 7/16 in W Crown, 1-3/4 in L Leg, Stainless Steel, 16 ga (GRN19)
- DUO FAST Staples Duo-Fast Staples-5M Bx (5016C)
- ARROW FASTENER 1000PK 14 Staple (214)
- SWINGLINE S.F.® 4® Premium Staples, 0.25in L, 210 Per Strip, PK30000 (ACC35450P)
- SWINGLINE Staples, Optima Premium, 1/4", PK3750 (35556)
- Fellowes Office Staples