Shop All Laminating Machines
Fellowes
Spectra 95 Laminator, 9"x5mil Max
Mfr # 5738201
Zoro # G6179531
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 12" per min
- Warm-Up Time 4 min
- Voltage 120 V
- For Use With 3 to 5 mil Pouches
- Width 14.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5738201
- Zoro # G6179531
- UPC # 043859680290
- Country of Origin China
- Category Laminating Machines
Dimensions
Width | 14.56" |
Height | 3.06" |
Overall Height | 3 in |
Depth | 7" |
Overall Width | 14 1/2 in |
Laminating Width - Maximum | 9 in |
Overall Depth | 7 in |
Details
Item | Laminating Machine |
Speed | 12" per min |
Warm-Up Time | 4 min |
Voltage | 120 V |
For Use With | 3 to 5 mil Pouches |
Includes | Starter Kit |
Thickness | 5 mil |
Product Type | Laminating Machine |
Weight | 3 lbs |
Standards | cUL Listed; UL Listed |
Features | Two Temperature Settings |
Number of Temperature Settings | 2 |
Number of Sheets Included | 10 |
Lamination System | Cold/Hot |
Power Source | Electric |
Film Thickness - Maximum | 5 mil |
Description
Laminating Machine, Speed 12 in/min, Warm-Up Time 4 min, Voltage 120 V, Includes Starter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (232C)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 300 Sheets 100/Pad, Self Stick Notes with Lines, Bright Colors, 3PK (66331)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- PENDAFLEX Expandable File Jacket, Manila, Pk100 (PFX23900)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- FELLOWES M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (5737601)
- FELLOWES Proteus 125 Laminator, 12"x10mil Max (FEL5709501)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- GBC Pouch Laminating Machine, 15-45/64 In. (1703074BF)
- Fellowes Laminating Machines