Shop All HEPA & ULPA Air Filters
Fellowes
Small HEPA Replacement Filter, For G5174526
Mfr # FEL9287001
Zoro # G5174499
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 1 1/4"
- Filter Type HEPA
- Height 16 1/2"
- Width 4 9/16"
- Removes Particles Down To Airborne Particles; Pollen; Ragweed; Other Allergens; Viruses; Germs; Dust Mites; Mold Spores; Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # FEL9287001
- Zoro # G5174499
- UPC # 043859651573
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 1 1/4" |
Height | 16 1/2" |
Width | 4 9/16" |
Details
Item | Filter,Small True Hepa,White |
Filter Type | HEPA |
Removes Particles Down To | Airborne Particles; Pollen; Ragweed; Other Allergens; Viruses; Germs; Dust Mites; Mold Spores; Smoke |
Description
Filter,Small True Hepa,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDEA INTERNATIONAL TRADING LTD HP 93SPD Twin Wind Fan (FW23-8HS)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 16" X 20", MERV (FC100A1003)
- CARRIER Defrost Control Board (HK32EA005)
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 40" Length (2JRV5)
- FELLOWES Large HEPA Replacement Filter, For G5174508 (FEL9287201)
- FIELD CONTROLS HEPA Air Filter, MERV 17, 21x15x3 (TPLUS-H13)
- MEDIFY AIR MA125R2 H14 True HEPA 999 Particle Removal 2PK (MA-125UR-2)
- MILLER ELECTRIC HEPA Filter, 6 1/2" L, 4 1/4" W, PK2 (287170-2)
- GLOBAL INDUSTRIAL 24W x 24H x 11-1/2D HEPA Filter, 99.97% Efficient, High Capacity (B2352435)
- GLAS-COL HEPA Filter (200F HP2)
- INSTANT POT Instant HEPA Air Purifier 388 sq ft (150-0005-01)
- Fellowes HEPA & ULPA Air Filters