Shop All Carbon Filters
Fellowes
Small Carbon Air Filters, for FEL9286001, 4 pk.
Mfr # FEL9324001
Zoro # G5174465
product price: $27.79
/pk 4, $6.95/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 3/16"
- Nominal Height 16 3/8"
- Nominal Width 4 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9324001
- Zoro # G5174465
- UPC # 043859658169
- Country of Origin China
- Category Carbon Filters
Dimensions
Nominal Depth | 3/16" |
Nominal Height | 16 3/8" |
Nominal Width | 4 3/8" |
Details
Item | Filter,Small Carbon,Black,PK4 |
Filter Item | Carbon |
Description
Filter,Small Carbon,Black,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Silicone Heat Pad, 25W (24025)
- DEFLECTO Aluminum 8 ft. Supurr-Flex Duct (F0408MSX/30)
- DURAVENT 4" BVENT 1/4" Univ Adapter Male (4BVAM)
- TRANE Swt01612 Switch; Thermal Limit, (SWT01612)
- FELLOWES Medium Carbon Air Filters, for FEL9286101, 4 pk. (FEL9324101)
- FELLOWES Large Carbon Air Filters, for FEL9286201, 4 pk. (FEL9324201)
- ALL-FILTERS 24X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (24302.C 4PK)
- ALL-FILTERS 20X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20302.C 4PK)
- AIR HANDLER Activated Carbon Air Filter, 16x24x2" (6B855)
- AIR HANDLER Activated Carbon Air Filter, 14x25x1" (6B861)
- AIR HANDLER Activated Carbon Air Filter, 20x24x2" (2JTZ8)
- Fellowes Carbon Filters