Shop All CD and DVD Storage
This Product is Discontinued
Fellowes
Slim Jewel Case, Clear/Black, PK100 (Discontinued)
Mfr # 98335
Zoro # G6405351
This Product is Discontinued
Key Features
- Material Plastic
- Style Jewel Case
- Depth 0.19"
- Width 5.63"
- Height 4.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 98335
- Zoro # G6405351
- UPC # 077511983351
- Country of Origin China
- Category CD and DVD Storage
Dimensions
Depth | 0.19" |
Width | 5.63" |
Height | 4.94" |
Details
Item | Slim Jewel Case,Clear/Black,PK100 |
Material | Plastic |
Style | Jewel Case |
Compatibility | CD/DVD |
Description
Slim Jewel Case,Clear/Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.