Shop All Power Strips
Fellowes
Six-Outlet Power Strip, 120v, 4ft Cord
Mfr # 99000
Zoro # G6179120
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15 A
- Voltage 120 V
- Color Platinum
- Standards cUL Approved; UL Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 99000
- Zoro # G6179120
- UPC # 077511990007
- Country of Origin China
- Category Power Strips
Dimensions
Height | 1.63" |
Length | 10.88" |
Width | 1.88" |
Details
Item | Six-Outlet Power Strip,120v,4ft Cord |
Number of Outlets | 6 |
Amps | 15 A |
Voltage | 120 V |
Color | Platinum |
Standards | cUL Approved; UL Approved |
Material | Plastic |
Description
Six-Outlet Power Strip,120v,4ft Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXX)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRCAF120CS)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-24A)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- FELLOWES Surge Protector, 8 Outlet, 6ft, 1300J (99090)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- PRIME 4-Outlet Wall Tap with Corded Remote Switch (PBFSTAP)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- Fellowes Extension Cords & Power Strips