Shop All Power Strips
Fellowes
Six-Outlet Power Strip, 120v, 15ft Cord
Mfr # 99026
Zoro # G6179087
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Voltage 110 V AC
- Color Silver/Black
- Cord Length 15 ft.
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 99026
- Zoro # G6179087
- UPC # 077511990267
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft. |
Width | 10.9" |
Depth | 1.9" |
Height | 1.6" |
Details
Item | Metal Power Strip |
Number of Outlets | 6 |
Voltage | 110 V AC |
Color | Silver/Black |
Max. Amps | 15A |
Housing Material | Rugged Steel |
Standards | ULcULCSA |
Circuit Breaker | Yes |
Hz | 60 Hz |
Plug Style | Grounded Plug |
Mouting Style | Wall |
Description
Six-Outlet Power Strip,120v,15ft Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 50A, 250V AC, Non-Indicating (LNRK050)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (D222NRB)
- HUBBELL Ring, Locking (LR3430)
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- FELLOWES Surge Protector, 8 Outlet, 6ft, 1300J (99090)
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- Fellowes Extension Cords & Power Strips