Shop All Monitor Mounts & Brackets
Fellowes
Single Freestanding Monitor Arm for 32" Monitors, Black, Support 17 lb
Mfr # 8049601
Zoro # G401860095
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.3"
- Width 11"
- Material Metal; Plastic
- Depth 15.4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8049601
- Zoro # G401860095
- UPC # 43859748686
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 18.3" |
Width | 11" |
Depth | 15.4" |
Depth (Max) | 15.4" |
Height (Max) | 18.3" |
Width (Max) | 11" |
Details
Material | Metal; Plastic |
Color | Black |
Weight | 5.87 lb |
Capacity | 17 lb |
OEM/Compatible | Compatible |
Weight (Fully Assembled) | 5.87 lb |
Maximum Tilt (Degrees) | 90° |
Workstation Type | Traditional Desk/Table |
Monitors Accommodated | 1 |
Item | Workstation Monitor Mounts & Stands |
VESA Mount Standard | VESA MIS-D |
Maximum Rotation (Degrees) | 360° |
Monitor Diagonal (Max) | 32" |
Series Name | Fellowes® Professional Series |
Description
Free-standing design allows single monitors to be used in spaces that do not allow a clamp or grommet mount. Create a productive workspace and position your monitor to reduce eye, neck and shoulder strain. Low profile, weighted base provides enhanced stability. Minimize clutter with the intuitive cord management system. Holds up to a 32" monitor up to 17 lbs. Meets VESA mounting standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Sit Stand Articulating Workstation (15718)
- ILC Replacement for EZ WAY 11871 Retrofit Battery (11871 RETROFIT BATTERY EZ WAY)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Goal Zero Yeti 1250 Solar Generator (ML100-12GEL111)
- BUSHNELL PowerView 2 10x 25mm Roof Binoculars (PWV1025)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- FELLOWES Monitor Riser, 27x14x4-1/4, Black/silver (8031001)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- FELLOWES Laptop Riser, w/USB, Black/Clear (FEL8020201)
- FELLOWES Monitor Riser, Black/Silver (8031001)
- FELLOWES Corner Monitor Riser, Plastic, Black/Slvr (8020101)
- KANTEK Monitor Stand with drawer and Tablet/Smartphone Slot (MS760)
- Fellowes Monitor Mounts & Brackets