Shop All Air Cleaners and Accessories
Fellowes
Signal Sensor Puck, ABS, 2" H, 4" W, 4" D
Mfr # 5885401
Zoro # G210854483
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Product Type Array(TM) Signal
- Overall Height 2 in
- Compatible Product Type Air Purifier
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5885401
- Zoro # G210854483
- UPC # 043859790418
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Overall Height | 2 in |
Overall Depth | 4 in |
Overall Width | 4 in |
Details
Item | Signal Sensor Puck |
Color | White |
Product Type | Array(TM) Signal |
Compatible Product Type | Air Purifier |
Compatible Manufacturer Model Number | Array(TM) Ceiling AC2, Array(TM) Recess, Array(TM) Recess AR1, Array(TM) Stand AS1, Array(TM) Stand AS2, Array(TM) Wall AW1, Array(TM) Wall AW2 |
Includes | (4) Drywall Anchors, (4) Machine Screws, Display Unit, Power Cord |
Material | ABS |
Description
Signal Sensor Puck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 16 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-1620-8)
- AIR HANDLER 18x30x2 Pleated Air Filter, MERV 13 (41NK18)
- ALL-FILTERS 20X30X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (20301.12 4PK)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Brass (43622)
- FELLOWES Air Purifier, 25-1/8" H, Residential (9286201)
- FELLOWES Air Purifier, 22-11/16" H, Commercial (9573201)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573101)
- FELLOWES Air Purifier, 20-1/2" H, Residential (9286101)
- FELLOWES AeraMax® Professional 4S Commercial HEPA Air Purifier, 120V, White (9451201)
- FELLOWES AeraMax® Professional AM 2 Commercial HEPA Air Purifier, 120V, White (9416101)
- HONEYWELL PURIFIER, AIR GENIUS 5 (HWLHFD320)
- Fellowes Air Cleaners and Accessories