Fellowes

Shelf, Designer Stes


product price: $35.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Desktop Organizer
  • Color Black
  • Depth 7 in
  • Height 6.8 in
  • Width 26 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 7 in
Height 6.8 in
Width 26 in

Details

Item Shelf,Designer Stes
Type Desktop Organizer
Color Black
Assembly Not Required
Load Capacity (Lb.) 30 lbs
Features Stackable
Shape Rectangle
Mounting Desktop
Application/Usage Book Storage, Desktop Accessory, Document Storage

Description

Shelf,Designer Stes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.