Shop All Laminating Pouches and Film
Fellowes
Self-Laminating Sheet, 3mil, 12x9 1/4, PK50
Mfr # FEL5221502
Zoro # G6348575
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9.25 in x 12 in
- Length 12"
- Width 9.25"
- Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # FEL5221502
- Zoro # G6348575
- UPC # 043859528929
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9.25 in x 12 in |
Length | 12" |
Width | 9.25" |
Size | 9.25 x 12 |
Details
Item | Self-Laminating Sheet,3mil,12x9 1/4,PK50 |
Type | Document |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Cold Lamination |
Color | Clear |
Weight | 2.01 lbs |
Application | Document |
Supply Format | Sheet |
Description
Self-Laminating Sheet,3mil,12x9 1/4,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Rack, Literature, Leaf Size, Clear (77501)
- TICONDEROGA My First Tri-Write Primary Size No. 2 Pencils without Eraser, PK36 (13084)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Clip, PK50 (104-I01-C11-PA01)
- ZORO SELECT 6" x 3-1/2" Open Poly Bags, 1.50 mil, Clear (5DFZ2)
- FELLOWES Laminator Cleaning Sheets, 8.5x11, PK10 (5320603)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- FELLOWES Self-Adhesive Laminating Pouches, 5 mil, 9" x 11.5", Gloss Clear, PK5 (52205)
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 3mil, 9x11.5, Clr, PK150 (5200509)
- FELLOWES Pouch, Laminate, Legal, 3Mil, PK100 (52455)
- FELLOWES Laminating Pouch, w/Uv, 5mil, 11.5x9, PK100 (52040)
- GBC Sprint Ezload Film, 3Mil, Clear, PK2 (3125362EZ)
- Fellowes Laminating Pouches and Film