Shop All Laminating Pouches and Film
Fellowes
Self-Adhesive Laminating Pouches, 5 mil, 9" x 11.5", Gloss Clear, PK5
Mfr # 52205
Zoro # G003666194
product price: $14.75
/pk 5, $2.95/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cold Lamination
- Roll Size 9" x 11.5"
- Length 11.5"
- Width 9"
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52205
- Zoro # G003666194
- UPC # 77511522055
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9" x 11.5" |
Length | 11.5" |
Width | 9" |
Details
Item | Laminator Supplies |
Type | Cold Lamination |
Thickness | 5 mil |
Finish | Gloss |
Color | Clear |
For Use With | No Machine Required |
Supply Format | Pouch |
Description
Protect documents from dirt, spills and tears. Self-adhesive pouch can be used with or without laminating machines. Quick and easy to use: simply place documents in the pouch, remove adhesive backing and seal. Safe for laminating heat-sensitive documents or photos. Compatible with all laminator brands that offer a cold setting. Use these laminating sheets in the office, home office, school, or anywhere you need to keep documents organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BK)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- BROTHER Label Tape, 1/2", Black/White (BRTTZE231)
- QUARTET 16"x11" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33703)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK100 (52040)
- FELLOWES Laminating Pouch, ID Size, PK25 (52007)
- FELLOWES Laminating Pouch, Legal, 5 mil, PK100 (52045)
- FELLOWES Laminating Pouch, 3 mil, PK50 (5221502)
- FELLOWES Laminating Pouch, Menu, 3 mil, PK25 (52011)
- FELLOWES ImageLast Laminating Pouch w/UV Protection, 5 mil, 9x11.5, Clear, PK50 (5204002)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200716CF)
- Fellowes Laminating Pouches and Film