Shop All Laminating Machines
Fellowes
Saturn 3i 125 Laminator, 12"x5mil Max
Mfr # 5736601
Zoro # G6179540
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 12" per min
- Warm-Up Time 1 min
- For Use With 3 to 5 mil Pouches
- Includes Starter Kit
- Width 20.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5736601
- Zoro # G6179540
- UPC # 043859680047
- Country of Origin Malaysia
- Category Laminating Machines
Dimensions
Width | 20.94" |
Height | 4.13" |
Overall Height | 4 1/8 in |
Overall Width | 21 in |
Depth | 5.75" |
Laminating Width - Maximum | 12 1/2 in |
Overall Depth | 5.75 in |
Details
Item | Laminating Machine |
Speed | 12" per min |
Warm-Up Time | 1 min |
For Use With | 3 to 5 mil Pouches |
Includes | Starter Kit |
Voltage | 120 V |
Thickness | 5 mil |
Product Type | Laminating Machine |
Standards | cUL Listed; UL Listed |
Features | Four Temperature Settings |
Weight | 5.5 lbs |
Number of Temperature Settings | 4 |
Lamination System | Cold/Hot |
Power Source | Electric |
Film Thickness - Maximum | 5 mil |
Number of Sheets Included | 10 |
Description
Laminating Machine, Speed 12 in/min, Warm-Up Time 1 min, Voltage 120 V, Includes Starter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (5CPA1)
- SCHOOL SMART PAPER LEGAL PADS 8.5X11 YELLOW 50 SHTS GMD PK OF 12 PK (PRCT851138PD-5987)
- MOORECO 48"x192" Magnetic Porcelain Whiteboard, Gloss (202AP)
- SAFCO Letter Size Wall Rack, 1, Comp (3170BL)
- FELLOWES Laminating Machine, Speed 53 In/Min (VENUS 2 125)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- FELLOWES Neptune 3 125 Laminator, 12"x7mil Max (FEL5217901)
- FELLOWES Venus 125 Large Office Laminator (FEL5746101)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- SCOTCH Laminator, Cartridge, 8.5" Heat-Free, Black (DL961)
- Fellowes Laminating Machines