Shop All Paper Cutters
This Product is Discontinued
Fellowes
Rotary Paper Trimmer, 10 Sheet (Discontinued)
Mfr # 5410502
Zoro # G4600373
This Product is Discontinued
Key Features
- Classification Personal
- Cutting Length 18 in
- Sheet Capacity 10
- Blade Material Stainless steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5410502
- Zoro # G4600373
- UPC # 043859555130
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 18 in |
Width | 8 5/8 in |
Length | 24 5/8 in |
Height | 3 3/8 in |
Details
Item | Rotary Paper Trimmer |
Classification | Personal |
Sheet Capacity | 10 |
Blade Material | Stainless steel |
Cutter Base Material | Metal |
Base Material | Steel |
Product Type | Rolling Blade Countertop Paper Trimmers |
Description
Rolling Blade Countertop Paper Trimmers, 10 Sheet Capacity, Cutting Length 18 in, Height 3 3/8 in, Length 24 5/8 in, Width 8 5/8 in, Cutter Base Material Metal, Blade Material Stainless Steel, Classification Personal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.