Shop All Mouse Pads & Wrist Rests
Fellowes
Rest, Wrist, W/Pad, Flwrs, Pk
Mfr # 9179001
Zoro # G7723620
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design Pink Flowers
- Material Gel, Rubber
- Width 7.88 in
- Features Antimicrobial, Comfortable, Microban Protection, Self-adjusting, Non-skid Base, Wrist Rest, Ergonomic
- Height 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9179001
- Zoro # G7723620
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 7.88 in |
Height | 9.25 in |
Depth | 0.88 in |
Details
Item | Rest,Wrist,W/Pad,Flwrs,Pk |
Design | Pink Flowers |
Material | Gel, Rubber |
Features | Antimicrobial, Comfortable, Microban Protection, Self-adjusting, Non-skid Base, Wrist Rest, Ergonomic |
Surface Material | Polyurethane |
Resistance Properties | Skid Proof, Stain Resistant |
Description
Rest,Wrist,W/Pad,Flwrs,Pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Universal Remote Control 3-Device (34927)
- RAYOVAC BATTERY HEAR AID 10 8PK (10-8)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-246 (RAM-101U-246 RAM MOUNTS)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- FELLOWES Wrist Rest, Black (9178201)
- FELLOWES Fellowes® Memory Foam Mouse Pad/Wrist Rest, Black (9176501)
- FELLOWES Mouse Pad, w/wrist Rest, Nonskid, 7x9, Black (9176501)
- FELLOWES Gel Mouse Pad, Wrist Rest, 7x9, Sandy Beach (FEL9179301)
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Puppy (FEL5913901)
- FELLOWES Mousepad w/Wrist Support, Sandy Beach (9179301)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- Fellowes Mouse Pads & Wrist Rests