Shop All Document Displays
Fellowes
Reference Rack, Plastic, Letter, 10 Pockets
Mfr # 22300
Zoro # G7198969
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Platinum
- Number of Compartments 10
- Width 21.13"
- Material Plastic
- Height 18.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 22300
- Zoro # G7198969
- UPC # 077511223006
- Country of Origin Taiwan, Province of China
- Category Document Displays
Dimensions
Width | 21.13" |
Height | 18.63" |
Depth | 7.13" |
Size | Letter |
Details
Item | Reference Rack,Plastic,Letter,10 Pockets |
Color | Platinum |
Number of Compartments | 10 |
Material | Plastic |
Weight | 4.5 lbs |
Capacity | 10 Sheets |
Description
Reference Rack,Plastic,Letter,10 Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 5", Kraft, 25/Bundle (11R340)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 13", Kraft, 25/Bundle (22XK98)
- CYNAMED Surgical Scalpel Blades, Size 11,100/BX (CYZR-0018)
- ZORO SELECT Merchandise Bags, Rose, PK1000 (5DTX9)
- FELLOWES Desktop Reference Rack, W8d Base, 21-1/8"x7-1/8"x18-5/8, PM (FEL22300)
- C-LINE PRODUCTS Display Pockets, 8 12 x 11, 10PK Set of 12 PK, 120PK (36911-BX)
- TARIFOLD Document Desk Display Unit, 10 Red Pocket (D231)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL36-B Double LL Mounts 36 in. Double Jl Mounts- Silver (LL36-B)
- MARTIN YALE Reference Sleeve for Master View Sys (MVF3)
- UNIVERSAL Clear Box Frame, Plastic, 8 1/2 x 11 Insert, Clear (UNV76890)
- Fellowes Document Displays