Shop All Document Holders
Fellowes
Reference Rack, Desktop, Platinum
Mfr # 22300
Zoro # G4600251
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Desktop
- Color Platinum
- Width 21 1/8 in
- Height 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 22300
- Zoro # G4600251
- UPC # 077511223006
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 21 1/8 in |
Height | 18 5/8 in |
Overall Width | 21 1/8 in |
Overall Height | 18 5/8 in |
Overall Depth | 7.13 in |
Details
Item | Document Display Kit |
Material | Plastic |
Mounting Style | Desktop |
Color | Platinum |
Sheet Capacity | 20 |
Includes | Index Tabs |
Features | Adjustable Tilt and Height |
Product Type | Document Display Kit |
Number of Pockets | 10 |
Includes Mounting Hardware | Mounting Hardware Not Included |
Pocket Capacity | 20 |
Pocket Material | Plastic |
Description
Document Display Kit, Desktop, Height 18 5/8 in, Width 21 1/8 in, Number of Pockets 10, Sheet Capacity 20, Color Platinum, Material Plastic, Includes Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD CardGuides, Alpha, 1/5Tab, 5x8, PK25 (73155)
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x17", 25/BX, BK/CL 5PK (CLI45117)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P041)
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - Standard", 6" x 6", Red/Yellow/Black, 500/Roll (DL7530)
- FELLOWES Booklift Copyholder, Plastic, 1 Book, Pt (21100)
- FELLOWES Bookstand, Lift Easel Desktop, Platinum (21100)
- FELLOWES Copyholder, Ispire, White (FEL9311501)
- FELLOWES Metal Copyholder, Letter, 10-5/8"x8-3/8"x11-3/8", Black (FEL11053)
- FELLOWES Covers, Crystals Clear, Round Pk (FEL52311)
- FELLOWES In-Line Document Holder, Monitor/Keyboard (8039401)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- Fellowes Document Holders