Shop All Laminating Machines
Fellowes
Proteus 125 Laminator, 12"x10mil Max
Mfr # FEL5709501
Zoro # G7199048
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 41" per min
- Warm-Up Time 3 min
- Width 23"
- Height 6"
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # FEL5709501
- Zoro # G7199048
- UPC # 043859618569
- Country of Origin Korea, Republic of
- Category Laminating Machines
Dimensions
Width | 23" |
Height | 6" |
Depth | 12" |
Details
Item | Proteus 125 Laminator,12"x10mil Max |
Speed | 41" per min |
Warm-Up Time | 3 min |
Thickness | 10 mil |
Voltage | 120 V |
For Use With | 10 mil Pouches; 0.1" Boards |
Standards | cUL Listed; UL Listed |
Weight | 36 lbs |
Features | Six Temperature Settings |
Description
Proteus 125 Laminator,12 In.x10mil Max
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- ZORO SELECT ECT32 22 x 16 x 16 RSC, 22x16x16 in (60YP91)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- ZORO SELECT Handheld Tape Dispenser, 2" Max Tape W. (52WX72)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- FELLOWES Laminator, Spectra 125 (5739701)
- FELLOWES Laminating Machine, Hot, 41 in./min. (5709501)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- FELLOWES Callisto 125 Laminator, 12"x5mil Max (FEL5729101)
- FELLOWES Venus 125 Large Office Laminator (FEL5746101)
- SWINGLINE Laminator, Inspire Plus, Pouch, 9" (1701857CM)
- Fellowes Laminating Machines