Shop All Monitor Mounts & Brackets
Fellowes
Prof Series Freestanding Dual Stacking Monitor Arm, up to 32"/17 lbs
Mfr # 8044001
Zoro # G4048455
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35.5"
- Width 15.3"
- Material ABS Plastic; Aluminum; Polypropylene; Steel
- Depth 11"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8044001
- Zoro # G4048455
- UPC # 43859728060
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 35.5" |
Width | 15.3" |
Depth | 11" |
Depth (Max) | 35.5" |
Height (Max) | 11" |
Width (Max) | 15.3" |
Details
Material | ABS Plastic; Aluminum; Polypropylene; Steel |
Color | Black |
Features | Cable Management, Weighted Base |
Product Type | Monitor Stand |
OEM/Compatible | Compatible |
Item | Workstation Monitor Mounts & Stands |
Workstation Type | Traditional Desk/Table |
Series Name | Fellowes® Professional Series |
Maximum Rotation (Degrees) | 360° |
Monitor Diagonal (Max) | 32" |
Monitors Accommodated | 2 |
Weight (Fully Assembled) | 9.37 lb |
Maximum Tilt (Degrees) | +60°/-60° |
Maximum Pan (Degrees) | 360° |
VESA Mount Standard | VESA MIS-D |
Description
Fellowes® Professional Series Freestanding Dual Stacking Monitor Arm, up to 32"/17 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System (BX1000M)
- AIPHONE Call Audio Master Station, 12 Conductors (LEF-3L)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery EVP12-12-T2, EVP12-12T2 3 Pack (ML12-12F2MP338958)
- UPG UB5-6S 5 Lead Acid Automotive Battery (86455)
- FELLOWES Single Freestanding Monitor Arm for 32" Monitors, Black, Support 17 lb (8049601)
- FELLOWES Laptop Riser, 13-1/4x9-3/8x4 1/4, Wht/Gray (FEL9311201)
- FELLOWES Monitor Riser, 8-7/8x20x4-7/8, White/gray (FEL9311101)
- FELLOWES Laptop Riser, w/USB, Black/Clear (FEL8020201)
- FELLOWES Monitor Riser, Black/Silver (8031001)
- FELLOWES Laptop Riser, 13-1/16x11-3/16x4, Blk Pearl (FEL8038401)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- Fellowes Monitor Mounts & Brackets