Shop All Monitor Privacy & Antiglare Filters
This Product is Discontinued
Fellowes
Privacy Filter, 15.4in W Laptop/LCD, Black (Discontinued)
Mfr # 4800701
Zoro # G3324632
This Product is Discontinued
Key Features
- Height 8 3/16 in
- Width 13 1/16 in
- Material Polycarbonate
- Depth 0.06"
- Monitor Type 15.4 in Widescreen Laptop/LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 4800701
- Zoro # G3324632
- UPC # 043859541522
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Height | 8 3/16 in |
Width | 13 1/16 in |
Depth | 0.06" |
Overall Width | 13 1/8 in |
Overall Height | 8 1/4 in |
Monitor Width | 15 3/8 in |
Details
Material | Polycarbonate |
Monitor Type | 15.4 in Widescreen Laptop/LCD |
Includes | Adhesive Tabs |
Color | Black |
Viewing Angle | 30 Degrees |
Item | Privacy Filter |
Type | Frameless |
Features | Antiglare |
Aspect Ratio | 1899-12-30 |
Product Type | Privacy Filter |
Compatible Display Type | LCD |
Frame Style | Frameless |
Description
Privacy Filter, Frameless, Monitor Type 15.4 in Widescreen Laptop/LCD, Viewing Angle 30 Degrees , Color Black, Material Polycarbonate, Height 8 3/16 in, Width 13 1/16 in, Features Antiglare, Includes Adhesive Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.