Shop All Air Cleaner Filters
Fellowes
Prefilter, 8-3/4" H, 1/2" W, 16-7/8" D, PK2
Mfr # 100016530
Zoro # G011118807
product price: $28.65
/pk 2, $14.33/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Single Pre-Filters
- Filter Type Prefilter
- Compatible Manufacturer Model Number Array AR1 UVC
- Number of Filters 2
- Filters Out Dust, Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 100016530
- Zoro # G011118807
- UPC # 043859794737
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Width | 1/2 in |
Actual Height | 8 3/4 in |
Actual Depth | 16 7/8 in |
Details
Item | Prefilter |
Includes | (2) Single Pre-Filters |
Filter Type | Prefilter |
Compatible Manufacturer Model Number | Array AR1 UVC |
Number of Filters | 2 |
Filters Out | Dust, Hair |
Description
Prefilter, Compatible Grainger Part Number 812CC6, 812CC8, Compatible Manufacturer Model Number Array AR1 UVC, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Tst1091 Potentiometer (TST1091)
- HILAND Tall Patio Heater Commercial Cover in Gray (CHC-THP-G)
- MRCOOL 5KW Heat Kit (MHK05U)
- AIR KING Air King AK80 Exhaust Fan, 80 cfm, 0.3 A (AK80)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544601)
- FELLOWES Air Cleaner Filter, 16-1/2x12-5/8x1-1/4 (9287201)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK2 (9416602)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- FELLOWES Air Cleaner Filter, 13-1/4x10-1/4x1, PK4 (9324101)
- DAYTON Replacement Filter, Pre-Filter, 2HPE1 (2HPE2)
- Fellowes Air Cleaner Filters