Shop All Paper Shredders
Fellowes
Powershred Shredder Waste Bags, 9g, PK100
Mfr # 36053
Zoro # G6180347
product price: $31.19
/pk 100, $0.31/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Application Fellowes® AutoMax™ 130C, 200C; Fortishred™ HS-440; Powershred® 99Ci, 99Ms, 90S
- Capacity 9 gal
- Depth 14"
- Weight 5.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 36053
- Zoro # G6180347
- UPC # 077511360534
- Country of Origin United States
- Category Paper Shredders
Dimensions
Depth | 14" |
Width | 29" |
Outside Diameter | 15" |
Height | 30" |
Details
Item | Powershred Shredder Waste Bags,9g,PK100 |
Color | Clear |
Application | Fellowes® AutoMax™ 130C, 200C; Fortishred™ HS-440; Powershred® 99Ci, 99Ms, 90S |
Capacity | 9 gal |
Weight | 5.75 lbs |
Material | Plastic |
Includes | (100) Extra Long Wire Ties |
Number of Plies | 1 |
Description
Powershred Shredder Waste Bags,9g,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1720, CAUTION THIS SIDE UP, 3" X 4" (DL1720)
- MARKAL Waterproof Permanent Marker, Smear-Resistant, Fine Tip, Black (96923)
- ZORO SELECT 18" x 8" Open Poly Bags, 1 mil, Clear (3CTY4)
- CRAYOLA Short Colored Pencils, PK64 (683364)
- FELLOWES Powershred® LX65 Cross-Cut Shredder, 10 Manual Sheet Capacity (4400301)
- FELLOWES Paper Shredder, 485Ci, Cross Cut (38485)
- FELLOWES Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, Black (5015401)
- FELLOWES Powershred® LX45 Cross-Cut Shredder, 8 Manual Sheet Capacity (4400201)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- FELLOWES Powershred® LX190 Cross-Cut Shredder, 20 Manual Sheet Capacity (5501701)
- HSM OF AMERICA Paper Shredder, 40 to 42 Sheets, White (SECURIO B35S)
- Fellowes Paper Shredders