Shop All Paper Shredders
Fellowes
Powershred Shredder Waste Bags, 25g, PK50
Mfr # 36056
Zoro # G6180329
product price: $28.89
/pk 50, $0.58/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Outside Diameter 21"
- Width 33"
- Weight 5 lbs
- Application Fellowes® Powershred® 320 Series, 325 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 36056
- Zoro # G6180329
- UPC # 077511360565
- Country of Origin United States
- Category Paper Shredders
Dimensions
Outside Diameter | 21" |
Width | 33" |
Depth | 15" |
Height | 39.5" |
Details
Item | Powershred Shredder Waste Bags,25g,PK50 |
Color | Clear |
Weight | 5 lbs |
Application | Fellowes® Powershred® 320 Series, 325 Series |
Capacity | 25 gal |
Includes | (50) Extra Long Wire Ties |
Material | Plastic |
Number of Plies | 1 |
Description
Powershred Shredder Waste Bags,25g,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES First Little Readers™ Book Parent Pack, Guided Reading Level A, PK25 (9780545231497)
- PRESSMAN Tic Tac Toe Board Game (150512)
- ZORO SELECT Double Wall Corrugated Boxes, 58" x 41" x 45", Kraft, 1/Bundle (3EVU6)
- AVERY Tags, Shipping, #5, Plain, Mla 1000PK (AVE12305)
- FELLOWES Paper Shredder, Cross-Cut, 14 Sheets (FEL3227901)
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- FELLOWES Paper Shredder, Cross-Cut, 28 Sheets (FEL38425)
- FELLOWES Shredder Waste Bags, 32-38 gal., PK50 (3605801)
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- FELLOWES Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, Black (5015001)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- Fellowes Paper Shredders