Shop All Paper Shredders
Fellowes
Powershred Performance Oil, 12oz. Bottle
Mfr # 35250
Zoro # G7198871
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.869 lbs
- Capacity 12 oz
- Packaging Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 35250
- Zoro # G7198871
- UPC # 077511352508
- Country of Origin United States
- Category Paper Shredders
Details
Item | Powershred Performance Oil,12oz. Bottle |
Weight | 0.869 lbs |
Capacity | 12 oz |
Packaging | Bottle |
Description
Powershred Performance Oil,12oz. Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-300A)
- GREAT PAPERS Certificate Westminster Blue, 8.5, PK100 (961032)
- QUALARC Manchester NON-LOCKING Stucco Column Mailbox in Sandstone Color (MAN-STUCOL-SS)
- U-MARK A10 Paint Marker Light Blue (10113)
- FELLOWES Powershred LX25 Micro-Cut Shredder, 6 Manual Sheet Capacity (4300501)
- FELLOWES Powershred® LX180 Cross-Cut Shredder, 16 Manual Sheet Capacity (5501601)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- FELLOWES Powershred 79Ci Jam Proof Medium-Duty (3227901)
- FELLOWES Powershred 485i Jam Proof Strip-Cut Shredder, 38 Manual Sheet Cap, TAA (38480)
- ROYAL CONSUMER Royal CX8 Personal Crossout Shredder (RO83121)
- Fellowes Paper Shredders