Shop All Paper Shredders
Fellowes
Powershred LX70 Cross-Cut Shredder, 11 Manual Sheet Capacity
Mfr # 4402901
Zoro # G806438936
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Cut Style Cross-Cut
- Standards cUL Listed; UL Listed
- Height 20.28"
- Width 14.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 4402901
- Zoro # G806438936
- UPC # 43859769650
- Country of Origin Malaysia
- Category Paper Shredders
Dimensions
Height | 20.28" |
Width | 14.50" |
Depth | 10.25" |
Details
Color | Black |
Cut Style | Cross-Cut |
Standards | cUL Listed; UL Listed |
Item | Shredders |
Capacity | 4.8 gal |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Includes | Bags; Manual; Oil |
Recommended Shredder Users | 1 |
Run Time | 5 min |
Motor HP | 0.48 hp |
Sheet Capacity | 11 Manual |
Single Sheet Speed (Ft/Min) | 10 ft/min |
Throughput (Sheets X Speed) | 88 |
Specialty Shredding | Credit Cards; Junk Mail; Paper Clips; Staples |
Shredder Type | 11 Manual Cross-Cut |
Daily Usage Level | Medium |
Description
Patented safety lock disables shredder for added safety protection. Shreds 11 sheets per pass into 5/32 x 1 9/16" cross-cut particles (Security Level P-4). Quiet Operation for home and small offices. Safely shreds staples, paper clips, plastic credit cards and junk mail. Shreds for up to five minutes before a 30-minute cool down period is needed. 4.8-gallon bin with easy lift-off head holds up to 222 sheets. For personal use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HME Digital Hanging Scale (HME-SCALE)
- UNIVERSAL Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack (UNV00460)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- HARPERCOLLINS Charlotte’s Web Book (9780064400558)
- FELLOWES Powershred® LX85 Cross-Cut Shredder, 12 Manual Sheet Capacity (4400401)
- FELLOWES Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, White (5015501)
- FELLOWES Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, Black (5015401)
- FELLOWES Powershred LX200 Micro Cut Shredder, 12 Manual Sheet Capacity, White (5015101)
- FELLOWES Paper Shredder, 99Ms, Blacksv (FEL4609001)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- FELLOWES Paper Shredder, Automax 130C, Black (4680001)
- Fellowes Paper Shredders