Shop All Paper Shredders
Fellowes
Powershred® LX65 Cross-Cut Shredder, 10 Manual Sheet Capacity
Mfr # 4400301
Zoro # G501839885
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Width 9"
- Color Black
- Standards cUL Listed; UL Listed
- Shred Size 5/32" x 1 9/16"
- Cut Style Cross-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 4400301
- Zoro # G501839885
- UPC # 43859764013
- Country of Origin Malaysia
- Category Paper Shredders
Dimensions
Throat Width | 9" |
Shred Size | 5/32" x 1 9/16" |
Width | 9.19" |
Depth | 14.5" |
Height | 15.88" |
Details
Color | Black |
Item | Shredders |
Standards | cUL Listed; UL Listed |
Cut Style | Cross-Cut |
Capacity | 6 gal |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Weight | 13.47 lbs |
Shredder Type | 10 Manual Cross-Cut |
Single Sheet Speed (Ft/Min) | 7 ft/min |
Daily Usage Level | Light |
Sheet Capacity | 10 Manual |
Throughput (Sheets X Speed) | 70 |
Motor HP | 0.45 hp |
Recommended Shredder Users | 1 |
Run Time | 6 min On/20 min Off |
Specialty Shredding | Credit Cards; Junk Mail; Paper Clips; Staples |
Description
The Powershred® LX65 Cross-Cut Shredder is a reliable desk side shredder for personal use. It's elevated and sophisticated design brings distinction to any work or home office environment. The patented SafeSense Technology feature automatically stops the machine from shredding if hands or paws touch the paper entry, providing superior protection and peace of mind. The LX65 shreds 10 sheets per pass into 5 /32" x 1 9/16" cross-cut particles (Security Level P-4) and safely shreds staples, paper clips, and plastic credit cards. Its 6 gallon waste bin with easy lift-off head holds over 300 shredded sheets. Designed for individual use, the LX65 shreds for up to 6 minutes before a 20 minute cool down period is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU29)
- BANKERS BOX Banker Box, For Binder, Wht/Blu, PK12 (73301)
- SEALER SALES Timer for TISF-Series Foot Sealers (T-TISF)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- FELLOWES Paper Shredder, 425i, Cross-Cut, Office (38425)
- FELLOWES Paper Shredder, 99Ms, Blacksv (FEL4609001)
- FELLOWES Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, White (5015501)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- FELLOWES Shredder Waste Bags, 14-20g, PK50 (36054)
- FELLOWES Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, White (5015301)
- SWINGLINE Shredder Bags, 6-8 gal., PK100 (1765016A)
- Fellowes Paper Shredders