Shop All Paper Shredders
Fellowes
Powershred LX25 Micro-Cut Shredder, 6 Manual Sheet Capacity
Mfr # 4300501
Zoro # G505674888
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUL Listed; UL Listed
- Cut Style Micro-Cut
- Wastebasket Capacity 3 gal
- Color Black
- Throat Width 12.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 4300501
- Zoro # G505674888
- UPC # 43859769001
- Country of Origin China
- Category Paper Shredders
Dimensions
Throat Width | 12.18" |
Depth | 8.68" |
Height | 14.18" |
Details
Standards | cUL Listed; UL Listed |
Cut Style | Micro-Cut |
Wastebasket Capacity | 3 gal |
Color | Black |
Security Level | P-4 |
Shreds | Credit Cards; Paper Clips; Staples |
Shredding Speed | 10 ft/min |
Item | Shredders |
Duty | 6 Manual Micro-Cut |
Includes | Bags; Manual; Oil |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Recommended Shredder Users | 1 |
Daily Usage Level | Medium |
Run Time | 3 min On/30 min Off |
Throughput (Sheets X Speed) | 42 |
Motor HP | 0.3 hp |
Sheet Capacity | 6 Manual |
Description
Elevated design that brings distinction to any environment. Patented SafetyLock disables shredder for added safety protection. Shreds six sheets per pass into 5/32" x 1/2" micro-cut particles (Security Level P-4). Safely shreds staples, paper clips and plastic credit cards. Shreds for up to three minutes before a 30-minute cool down period is needed. Three-gallon bin with easy lift-off head holds up to 150 shredded sheets. For personal use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (710-6X2)
- DACASSO Dacasso P2001 Crocodile Embossed Leather 34x20 Desk Pad with Side Rails (P2001)
- GLOBAL INDUSTRIAL Sealer for 3/4 Strap Width, 16L x 4-1/16W x 1-3/8H, Black & Red (412416)
- BAND-IT Band, 317L 1/4H Ss, 5/8 X 0.030 X 300ft (C41599)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- FELLOWES Automax Shredder Waste Bags, 16 to 20g (3608401)
- FELLOWES Paper Shredder, 485Ci, Cross Cut (38485)
- FELLOWES Paper Shredder, Strip-Cut, 18 Sheets (FEL3312001)
- HSM HSM 1051w Cross Cut Shredder - 20 Sheets (HSM1051w)
- Fellowes Paper Shredders