Shop All Paper Shredders
Fellowes
Powershred LX25 Cross-Cut Shredder, 6 Manual Sheet Capacity
Mfr # 4300401
Zoro # G605674818
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shredding Speed 7 ft/min
- Color Black
- Duty 6 Manual Cross-Cut
- Shreds Credit Cards; Paper Clips; Staples
- Throat Width 12.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 4300401
- Zoro # G605674818
- UPC # 43859768998
- Country of Origin China
- Category Paper Shredders
Dimensions
Throat Width | 12.18" |
Height | 14.18" |
Depth | 8.68" |
Details
Shredding Speed | 7 ft/min |
Color | Black |
Item | Shredders |
Duty | 6 Manual Cross-Cut |
Shreds | Credit Cards; Paper Clips; Staples |
Security Level | P-4 |
Standards | cUL Listed; UL Listed |
Cut Style | Cross-Cut |
Wastebasket Capacity | 3 gal |
Includes | Bags; Manual; Oil |
Features | Auto Start/Stop, Manual Reverse Mode, Jam Prevention |
Sheet Capacity | 6 Manual |
Motor HP | 0.32 hp |
Daily Usage Level | Medium |
Run Time | 3 min On/30 min Off |
Recommended Shredder Users | 1 |
Throughput (Sheets X Speed) | 42 |
Description
Elevated design that brings distinction to any environment. Shreds six sheets per pass into 5/32" x 1 1/4" cross-cut particles (security level P-4). Also safely shreds staples, paper clips and plastic credit cards. Patented Safety Lock disables shredder for added safety protection. Shreds up to three minutes before a 30-minute cool down period is needed. Three-gallon bin with easy lift-off head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULATORS Calculator, 12-Digit, Paperless, 7-1/4"Wx9-2/5"Dx2-1/4"H, WE (SHREL1901)
- FELLOWES Letter Tray Stacker Set, Black, PK4 (64112)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear With Hang Hole (4R58-HH)
- FELLOWES Automax Shredder Waste Bags, 16 to 20g (3608401)
- FELLOWES Shredder Waste Bags, 14-20g, PK50 (36054)
- FELLOWES Powershred® LX65 Cross-Cut Shredder, 10 Manual Sheet Capacity (4400301)
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- DAHLE CleanTEC High Security Shredder, Lev P7 (41334)
- Fellowes Paper Shredders