Shop All Paper Shredders
Fellowes
Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, White
Mfr # 5015501
Zoro # G7569697
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 44 lbs
- Depth 16.5"
- Features 100% Jam Proof™ System
- Color White
- Height 23.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 5015501
- Zoro # G7569697
- UPC # 43859748617
- Country of Origin China
- Category Paper Shredders
Dimensions
Depth | 16.5" |
Height | 23.25" |
Shred Size | 5/32" x 1/2" |
Width | 11.75" |
Details
Weight | 44 lbs |
Features | 100% Jam Proof™ System |
Color | White |
Capacity | 8 gal |
Item | Shredders |
Cut Style | Micro-Cut |
Single Sheet Speed (Ft/Min) | 7 ft/min |
Throughput (Sheets X Speed) | 140 |
Shredder Type | 20 Manual Micro-Cut |
Specialty Shredding | Credit Cards; Junk Mail; Paper Clips; Staples |
Daily Usage Level | Light |
Recommended Shredder Users | 1 |
Sheet Capacity | 20 Manual |
Run Time | 30 min On/15 min Off |
Motor HP | 0.89 hp |
Description
Fellowes® Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ4)
- UNI-BALL Pen, Uniball, Vision, 0.5Mm, Rd (UBC60117)
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- PENTEL Stick Ballpoint Pen, .7mm, Black Ink, PK24 (BK90ASW2)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- FELLOWES AutoMax 550C AF Shredder, 550 Sheet, Blk (4963001)
- FELLOWES Shredder Waste Bags, 32-38 gal., PK50 (3605801)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- FELLOWES Paper Shredder, Strip-Cut, 18 Sheets (FEL3312001)
- FELLOWES AutoMax 600M Auto Feed Micro-Cut Shredder, 600 Auto/14 Manual Sht Cap (4657301)
- DAHLE MHP Oil Free Shredder, 24-26 Sht, Lev. P4 (50464)
- Fellowes Paper Shredders