Shop All Paper Shredders
Fellowes
Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, White
Mfr # 5015301
Zoro # G7569505
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21"
- Weight 35 lbs
- Color White
- Depth 14.25"
- Features 100% Jam Proof™ System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5015301
- Zoro # G7569505
- UPC # 43859748594
- Country of Origin China
- Category Paper Shredders
Dimensions
Height | 21" |
Depth | 14.25" |
Shred Size | 5/32" x 1/2" |
Width | 11.25" |
Details
Item | Shredders |
Weight | 35 lbs |
Color | White |
Features | 100% Jam Proof™ System |
Capacity | 7 gal |
Cut Style | Micro-Cut |
Specialty Shredding | Credit Cards; Junk Mail; Paper Clips; Staples |
Motor HP | 0.77 hp |
Throughput (Sheets X Speed) | 112 |
Single Sheet Speed (Ft/Min) | 7 ft/min |
Daily Usage Level | Light |
Recommended Shredder Users | 1 |
Sheet Capacity | 16 Manual |
Shredder Type | 16 Manual Micro-Cut |
Run Time | 20 min On/15 min Off |
Description
Fellowes® Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cable Cover, Floor, Light Duty, Black (CC-1)
- BUSINESS SOURCE Colored Expanding File Pockets Letter Green (26551)
- FISCH Pen Drill (FSN-322597)
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- FELLOWES Powershred® LX180 Cross-Cut Shredder, 16 Manual Sheet Capacity (5501601)
- FELLOWES Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, Black (5015201)
- FELLOWES Automax Shredder Waste Bags, 16 to 20g (3608401)
- FELLOWES Paper Shredder, 425i, Cross-Cut, Office (38425)
- FELLOWES Paper Shredder, Cross-Cut, 18 Sheets (FEL3312501)
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- UNIVERSAL 8-Sheet Cross Cut Shredder, 8 Manual Sheet Capacity (UNV48108)
- Fellowes Paper Shredders