Shop All Paper Shredders
Fellowes
Powershred® LX180 Cross-Cut Shredder, 16 Manual Sheet Capacity
Mfr # 5501601
Zoro # G301839894
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cUL Listed; UL Listed
- Color Black
- Cut Style Cross-Cut
- Shred Size 5/32" x 1 3/8"
- Capacity 6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 5501601
- Zoro # G301839894
- UPC # 43859763757
- Country of Origin Viet Nam
- Category Paper Shredders
Dimensions
Shred Size | 5/32" x 1 3/8" |
Depth | 11.69" |
Height | 14.13" |
Width | 21.06" |
Details
Standards | cUL Listed; UL Listed |
Item | Shredders |
Color | Black |
Cut Style | Cross-Cut |
Capacity | 6 gal |
Weight | 31.74 lbs |
Features | 100% Jam Proof™ System |
Motor HP | 0.77 hp |
Sheet Capacity | 16 Manual |
Single Sheet Speed (Ft/Min) | 10 ft/min |
Run Time | 20 min |
Specialty Shredding | Credit Cards; Junk Mail; Paper Clips; Staples |
Shredder Type | 16 Manual Cross-Cut |
Throughput (Sheets X Speed) | 160 |
Recommended Shredder Users | 1 |
Daily Usage Level | Medium |
Description
The Fellowes LX180 cross-cut shredder is thoughtfully designed and includes the groundbreaking new IntelliBar feature with patented responsive technology that is 100% Jam Proof, allowing you to shred safely and quietly with maximum protection, productivity and convenience. Effortlessly power through paper jams with 100% Jam Proof technology. Monitor real time performance with bin full and runtime indicators. Optimize how many sheets to feed at one time with the efficiency meter. The integrated patented SafeSense technology keeps shredding safe and accident free, especially around children and pets and leverages an elevated design that brings distinction to any work environment. The LX180 shreds 16 sheets of paper per pass into small cross-cut particles for enhanced security (Security Level P-4). In addition to paper, it also destroys staples, paper clips and plastic credit cards. The LX180 shreds continuously for up to 20 minutes allowing you to complete your shredding job in one sitting. Includes spacious 6 gallon pull-out bin that holds over 400 shredded sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox w/"Decorative Oak Tree Logo", Black (MAN-1404-BL)
- BUSINESS SOURCE Rubberbands, Size 32, 1Lb, PK700 (15741)
- HIGGINS Waterproof Pigmented Drawing Ink, Black, 32 oz Bottle (44204)
- SHARPIE Permanent Markers, Twin Tip, Fine/Ultra Fine Point, 12/BX, BK PK (SAN32201BX)
- FELLOWES Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, White (5015301)
- FELLOWES Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, Black (5015201)
- FELLOWES Powershred Performance Oil, 12oz. Bottle (35250)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- FELLOWES Powershred® LX65 Cross-Cut Shredder, 10 Manual Sheet Capacity (4400301)
- HONEYWELL Paper Shredder, 8 Sheet Cross Cut (9308F)
- Fellowes Paper Shredders