Shop All Power Strips
Fellowes
Power Guard Surge Protector, 10 Outlets, 10 ft Cord, 3300 Joules, Gray
Mfr # 99115
Zoro # G603666204
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Color Graphite Gray
- Cord Length 10 ft
- Modes of Protection Coax; DSL; Ethernet; Phone; Power
- Housing Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 99115
- Zoro # G603666204
- UPC # 77511991158
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Height | 1.75" |
Depth | 13.13" |
Width | 4.31" |
Details
Item | Surge Protectors |
Number of Outlets | 10 |
Color | Graphite Gray |
Modes of Protection | Coax; DSL; Ethernet; Phone; Power |
Housing Material | ABS Plastic |
Includes | Manual; 6 ft Telephone Cord; Coaxial Cable |
Noise Attenuation | 40 to 45 db EMI/RFI Noise Filtration |
Standards | cUL Approved; UL Approved |
Joules | 3300 J |
Enclosure Material | ABS |
Lines | 3 |
Response Time | 1 ns |
Jacks | RJ11; RJ45; Type F Coax |
Multimedia Protection | Coax/Ethernet/Tel/Modem |
Description
Fellowes Ten-Outlet Power Guard Surge Protector plus auxiliary phone, DSL, coaxial and Ethernet protection. 3,300 joules plus EMI/RFI noise filtering, catastrophic fuse, illuminated on/off switch and 15-amp circuit breaker. Includes 6 ft telephone cord and coaxial cable. LED surge protection indicator and wiring verification. 10 ft power cord with right angle plug. Outlet orientation accommodates AC adapters. Includes color-coded swiveling safety covers. Wall mountable. For home or office use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- FELLOWES Metal Power Strip, 7-Outlet, 12ft Cord (99089)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- FELLOWES Surge Protector, 8 Outlet, 6ft, 1300J (99090)
- FELLOWES Surge Protector, 6 Outlets, 6ft, Platinum (99012)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- Fellowes Extension Cords & Power Strips