Shop All Air Cleaners and Accessories
Fellowes
Portable Air Cleaner, 11" H, 23-3/8" W
Mfr # 5889501
Zoro # G610436869
product price: $3,199.99
/ea
Free Shipping & Returns
$3,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 120 cfm
- Voltage 120 V AC
- Overall Depth 47 in
- Weight 63 lb
- Overall Width 23 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5889501
- Zoro # G610436869
- UPC # 043859787647
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Overall Depth | 47 in |
Overall Width | 23 3/8 in |
Overall Height | 11 in |
Manufacturer Warranty Length | 3 yr Limited |
Description
Recess AR1 UVC Air Purifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Yellow (9992101)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-402)
- BARNES & JONES Cage Unit (3146)
- FELLOWES AeraMax® Professional 4S Commercial HEPA Air Purifier, 120V, White (9451201)
- FELLOWES Air Purifier, 22-11/16" H, Commercial (9573201)
- FELLOWES AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White (9320801)
- FELLOWES Fellowes 9286201 Aeramax 290 Air Purifier (9286201)
- FELLOWES Air Purifier, 25-1/8" H, Residential (9286201)
- FELLOWES True HEPA Filter AeraMaxreg 190200DX55 Air Purifiers, White (FEL9287101)
- ZORO SELECT Air Purifier (786A18)
- Fellowes Air Cleaners and Accessories