Shop All Air Cleaners and Accessories
Fellowes
Portable Air Clean, 5Speed, 68 dB, 4Stage
Mfr # 9573301
Zoro # G300720728
product price: $2,412.99
/ea
Free Shipping & Returns
$2,412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 153 cfm, 186 cfm, 224 cfm, 280 cfm, 440 cfm
- Color Stainless
- Type True HEPA With Aerasafe(Tm) Antimicrobial Treatment
- Width 11 to 20 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9573301
- Zoro # G300720728
- UPC # 043859722150
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 21 to 30 in |
Overall Depth | 10 5/8 in |
Length (In.) | 37 7/8 in |
Dia. (In.) | 45 3/7 in |
Depth | 11 to 20 in |
Width (In.) | 10 2/3 in |
Overall Dimensions - H x W x D | 22 2/3 in x 10 2/3 in x 10 2/3 in |
Overall Width | 10 5/8 in |
Overall Height | 22 5/8 in |
Depth (In.) | 10 2/3 in |
Height (In.) | 22 2/3 in |
Overall HxWxD | 22 5/8 in x 10 5/8 in x 10 5/8 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall H x W x D | 22 5/8 in x 10 5/8 in x 10 5/8 in |
Description
Portable Air Clean,5Speed,68 dB,4Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FILT CARTRIDG HF150A 2PK (SCWH-5)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- BLACKMAX Gauge and Hose Set, 5 ft (MV4H4P5Z)
- SUPCO Capillary Tube, .055 ID x 11 ft. (BC55X11)
- FELLOWES AeraMax® Professional 4S Commercial HEPA Air Purifier, 120V, White (9451201)
- FELLOWES Air Purifier, 22-1/2" H, Commercial (9416101)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573101)
- FELLOWES Air Purifier, 22-11/16" H, Commercial (9573201)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- FELLOWES AeraMax® Professional AM 2 Commercial HEPA Air Purifier, 120V, White (9416101)
- PURISYSTEMS AIR FILTER SYSTEM AIR SCRUBBER WITH 5-STAGE FILTRATION SYSTEM (HEPA 600 UVIG-Orange)
- Fellowes Air Cleaners and Accessories