Shop All Monitor Mounts & Brackets
Fellowes
Platinum Series Single Monitor Arm, To 30", To 20 lbs, Clamp/Grommet
Mfr # 8043301
Zoro # G4048281
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.3"
- Width 4.5"
- Material ABS Plastic; Aluminum; Polypropylene; Steel
- Depth 18.6"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8043301
- Zoro # G4048281
- UPC # 43859727964
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 17.3" |
Width | 4.5" |
Depth | 18.6" |
Depth (Max) | 19.7" |
Height (Max) | 20.25" |
Width (Max) | 18" |
Depth (Min) | 4.3" |
Details
Material | ABS Plastic; Aluminum; Polypropylene; Steel |
Color | Black |
Product Type | Mounting Arm |
Series Name | Fellowes® Platinum Series |
Maximum Pan (Degrees) | 360° |
Maximum Rotation (Degrees) | 360° |
Maximum Tilt (Degrees) | 180° |
Monitor Diagonal (Max) | 30" |
Weight (Fully Assembled) | 8.4 lb |
Item | Workstation Monitor Mounts & Stands |
VESA Mount Standard | VESA MIS-D |
OEM/Compatible | Compatible |
Workstation Type | Traditional Desk/Table |
Monitors Accommodated | 1 |
Description
Fellowes® Platinum Series Single Monitor Arm, up to 30", up to 20 lbs, Clamp/Grommet, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 RJ45 Shielded Industrial Panelmount Bulkhead Coupler w/ Dust Cap (102052)
- ANTAIRA 10/100/1000/10,000BASE-T Copper Ethernet SFP+ 0ºC~70ºC (SFP-10G-C)
- ILC Replacement for NEC Th71-464 (TH71-464 NEC)
- MANHATTAN Universal Flat-Panel Tv Articulating Mount, Double Arm Supports One (461382)
- FELLOWES Designer Suites Monitor Riser for 21" Monitors, Black, Supports 40 lbs (8038101)
- FELLOWES Monitor Riser, 19x14x2.5, Black.Silver (8036601)
- FELLOWES Prof Series Freestanding Dual Stacking Monitor Arm, up to 32"/17 lbs (8044001)
- FELLOWES Arms, Triple Monitor, Black (8042601)
- FELLOWES Platinum Series Single Monitor Arm for 27" Monitor, Wt, Supports 20 lb (8056201)
- FELLOWES Laptop Riser, w/USB, Black/Clear (FEL8020201)
- CHIEF Arm Mount 30-50" (MPWUB)
- Fellowes Monitor Mounts & Brackets