Shop All Monitor Mounts & Brackets
Fellowes
Platinum Series Single Monitor Arm for 27" Monitor, Slv, Support 20 lb
Mfr # 8056401
Zoro # G601860451
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.25"
- Width 19.5"
- Material Aluminum; Plastic
- Depth 4.5"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8056401
- Zoro # G601860451
- UPC # 43859764211
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 23.25" |
Width | 19.5" |
Depth | 4.5" |
Width (Max) | 19.5" |
Depth (Max) | 4.5" |
Height (Max) | 23.25" |
Details
Material | Aluminum; Plastic |
Color | Silver |
Weight | 5.94 lb |
Capacity | 20 lb |
Workstation Type | Traditional Desk/Table |
Item | Workstation Monitor Mounts & Stands |
Maximum Tilt (Degrees) | 45° |
VESA Mount Standard | VESA MIS-D |
Series Name | Fellowes® Platinum Series |
Maximum Rotation (Degrees) | 360° |
Weight (Fully Assembled) | 5.94 lb |
OEM/Compatible | Compatible |
Maximum Pan (Degrees) | 180° |
Monitor Diagonal (Max) | 27" |
Monitors Accommodated | 1 |
Description
Increase valuable desk space and easily adjust your monitor to reduce eye, neck and shoulder strain. Easily connect your favorite devices with 2 USB ports conveniently located at the base of the product. Easy and effortless monitor adjustment with innovative gas spring technology. Adjustable arm easily lifts monitor up and down through a 15" height range. Easy to mount via clamp or grommet. Minimize clutter with the intuitive cord management system. Holds a monitor up to 30"/20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOW OFF Blow Off, Auto Duster 3.5 oz. (AD-001-056)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21V)
- TYCON SYSTEMS PoE Inserter Shielded, CAT5e Rated (POE-INJ-S)
- RAYOVAC High Energy 9-Volt Alkaline Batteries 8 pk Clamshell (A1604-8PPK)
- FELLOWES Monitor Riser, Black/Silver (8031001)
- FELLOWES Workstation, Sit-Stand, 34-2/5"Wx28-2/5"Lx7-3/5"H, Black (FEL8215001)
- FELLOWES Monitor Riser, Black/Silver (8031101)
- FELLOWES Monitor Riser, 19x14x2.5, Black.Silver (8036601)
- FELLOWES Monitor Riser, 27x14x4-1/4, Black/silver (8031001)
- FELLOWES Laptop Riser, 13-1/16x11-3/16x4, Blk Pearl (FEL8038401)
- MONOPRICE Workstream by Workstation Wall Mount for Keyboard and Monitor (34543)
- Fellowes Monitor Mounts & Brackets