Shop All Monitor Mounts & Brackets
Fellowes
Platinum Series Dual Monitor Arm for 27" Monitors, Wht, Supports 20 lb
Mfr # 8056301
Zoro # G701839845
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23.25"
- Width 37.37"
- Material Aluminum; Plastic
- Depth 4.5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8056301
- Zoro # G701839845
- UPC # 43859764204
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 23.25" |
Width | 37.37" |
Depth | 4.5" |
Height (Max) | 23.25" |
Depth (Max) | 4.5" |
Width (Max) | 37.37" |
Details
Material | Aluminum; Plastic |
Color | White |
Capacity | 20 lb |
Weight | 11.25 lb |
VESA Mount Standard | VESA MIS-D |
Weight (Fully Assembled) | 11.25 lb |
Maximum Tilt (Degrees) | 45° |
Series Name | Fellowes® Platinum Series |
Maximum Pan (Degrees) | 180° |
Item | Workstation Monitor Mounts & Stands |
OEM/Compatible | Compatible |
Monitor Diagonal (Max) | 27" |
Monitors Accommodated | 2 |
Workstation Type | Traditional Desk/Table |
Maximum Rotation (Degrees) | 360° |
Description
Two fully independent adjustable monitor arms with innovative gas spring technology allows for effortless monitor adjustment. Intuitive cord management system helps minimize clutter. Two 3.0 USB ports located at the base of the product make it easy to connect to your favorite devices. Easy to mount – can be mounted via clamp on desks between 0.8" and 4.7" thick or grommet hole between 0.3" and 2.9". Each arm holds a monitor up to 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FDK CR17450SE-T 17450ER-CX 3V 2500mAh Industrial Laser Lithium Battery with Tabs (CR17450SE-T)
- DENAQ Replacement AC Adapter for Lenovo Laptops (DQ-AC20325-YST)
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- SIIG Usb 3.1 Type-C Gen 2 Cable 100W - 1M, 10Gbps Data Transfer Rate (CB-TC0F11-S1)
- FELLOWES Designer Suites Monitor Riser for 21" Monitors, Black, Supports 40 lbs (8038101)
- FELLOWES Desk Mount Arm Monitor, 14-1/2"x4"x24" (FEL8038201)
- FELLOWES Monitor Riser, Black/Silver (8031101)
- FELLOWES Workstation, Sit-Stand, 34-2/5"Wx28-2/5"Lx7-3/5"H, Black (FEL8215001)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- FELLOWES Single Freestanding Monitor Arm for 32" Monitors, Black, Support 17 lb (8049601)
- KANTEK Kantek KTKDS920 Monitor Riser Stand - Clamp-on Monitor Shelf for Desk (KTKDS920)
- Fellowes Monitor Mounts & Brackets