Shop All Binding Covers
Fellowes
Plastic Binding, 5/8", 120 Sh, Black, PK100
Mfr # 52327
Zoro # G6179848
product price: $28.45
/pk 100, $0.28/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sheet Capacity 120
- Material Plastic
- For Use With Standard 19-ring comb-binding system
- Weight 1.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52327
- Zoro # G6179848
- UPC # 077511523274
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 5/8" |
Details
Item | Plastic Binding,5/8",120 Sh,Black,PK100 |
Color | Black |
Sheet Capacity | 120 |
Material | Plastic |
For Use With | Standard 19-ring comb-binding system |
Weight | 1.75 lbs |
Capacity | 120 |
Application | Report, Presentation, Document |
Number of Rings | 19 |
Description
Plastic Binding,5/8 In.,120 Sh,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Regular Duty, Side Action Sealer for 5/8 Steel Straps (UST 1117)
- ZORO SELECT 5-1/2" x 15" Door Knob Bags, 0.65 mil, Clear, PK 2000 (55NK53)
- ZORO SELECT Side Loading Boxes, 28" x 5" x 24", Kraft, 10/Bundle (55VJ08)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Fine, PK2 (85512)
- FELLOWES Thermal Binding Cover, 1/16", 11x8.5, PK10 (FEL5225301)
- FELLOWES Plastic Comb Bindings, 1/4" Diameter, 20 Sheet Capacity, White, 100PK (52370)
- FELLOWES Cover, Bnd, Ltr, 25/Pk, Frs Pk (FEL5224301)
- FELLOWES Crystals Transparent Presentation Covers, Binding Systems, Round Corners, 11.25x8.75, Punched, 100PK (5293401)
- FELLOWES Binding Cover, Clr, 8-1/2x11 In., PK100 (5293701)
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- FELLOWES Plastic Binding, 0.5", 90 Sh, Blue, PK100 (52501)
- Fellowes Binding Covers