Shop All Binding Covers
Fellowes
Plastic Binding, 5/16", 40 Sh, Blue, PK100
Mfr # 52506
Zoro # G6179750
product price: $15.19
/pk 100, $0.15/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Sheet Capacity 40
- Material Plastic
- For Use With Standard 19-ring comb-binding system
- Capacity 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52506
- Zoro # G6179750
- UPC # 077511525063
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 5/16" |
Details
Item | Plastic Binding,5/16",40 Sh,Blue,PK100 |
Color | Navy |
Sheet Capacity | 40 |
Material | Plastic |
For Use With | Standard 19-ring comb-binding system |
Capacity | 40 |
Weight | 0.681 lbs |
Number of Rings | 19 |
Description
Plastic Binding,5/16 In.,40 Sh,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Deluxe Chess Board: Large (IM402)
- MAILBOX ACCESSORIES Mailbox Accessories SS2-Number 8 Stnls Steel Address Numbers Size - 2 Number - 8-Stainless Steel (SS2-Number 8)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- CRAYOLA Bulk Crayons, Regular Size, Red, PK144 (BIN520836038)
- FELLOWES Exec Leather-Like Presentation Cover, Round, 11.25 x 8.75, Navy, PK50 (52145)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- FELLOWES Wire Bindings, 3/8", 80 Sheet, Black, PK25 (52541)
- FELLOWES Plastic Comb Bindings, 1/4" Diameter, 20 Sheet Capacity, White, 100PK (52370)
- FELLOWES Wire Bindings, 1/4", 35 Sheet, Black, PK25 (52539)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- MEAD Binding Spines, 1/2", PK125 (4000134)
- Fellowes Binding Covers